Motion
12-472-7
2 Inch Long, Accuracy Up to 0.0001 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752762
MFR #12-472-7
Price$8.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Inch Long, Accuracy Up to 0.0001 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752762
MFR #12-472-7

Mfr description
12-472-7 2" W/HANDLE SPI MICROMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.76/each

Specifications

Dimensions

  • Length
    2 in

Details

  • Accuracy
    0.000080 in
  • End Shape
    Flat
  • For Use With
    Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)