Motion
12-474-3
4 Inch Long, Accuracy Up to 0.0001 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752764
MFR #12-474-3
Price$13.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Inch Long, Accuracy Up to 0.0001 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752764
MFR #12-474-3

Mfr description
12-474-3 4" W/HANDLE SPI MICROMETER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.59/each

Specifications

Dimensions

  • Length
    4 in

Details

  • Accuracy
    0.000120 in
  • End Shape
    Flat
  • For Use With
    Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)