Motion
12-479-2
9 Inch Long, Accuracy Up to 0.0002 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752768
MFR #12-479-2
Price$27.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
9 Inch Long, Accuracy Up to 0.0002 Inch, Flat End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752768
MFR #12-479-2

Mfr description
12-479-2 9 INCH,WITH HANDLE SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$27.36/each

Specifications

Dimensions

  • Length
    9 in

Details

  • Accuracy
    0.000240 in
  • End Shape
    Flat
  • For Use With
    Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)