Motion
12-482-6
12 Inch Long, Accuracy Up to 0.0003 Inch, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752771
MFR #12-482-6
Price$65.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Inch Long, Accuracy Up to 0.0003 Inch, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
Mi Item #06752771
MFR #12-482-6

Mfr description
12-482-6 12 INCH,WITH HANDLE SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.82/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Accuracy
    0.000250 in
  • End Shape
    Spherical
  • For Use With
    Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)