Motion
12-490-9
20 Inch Long, Accuracy Up to 0.0002 Inch, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
MI ITEM #06752779
MFR #12-490-9
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
20 Inch Long, Accuracy Up to 0.0002 Inch, Spherical End Micrometer Calibration Standard Use with Micrometers, Includes Heat Insulating Handle
MI ITEM #06752779
MFR #12-490-9

Mfr description
12-490-9 20 INCH,WITH HANDLE SPI
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    20 in

Details

  • Accuracy
    0.000240 in
  • End Shape
    Spherical
  • For Use With
    Micrometers
  • Includes Heat Insulating Handle
    Yes
  • Type
    Micrometer Standard

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)