Motion
06506505
4 Piece, 3/4, 1-1/8, 1-15/16 Inch Base Length, 1, 1-1/2, 1-9/16, 2-15/16 Inch Blade Length, Square Set Hardened Steel, Includes 3 Beveled Squares, Case, Triangular Straight Edge
MI ITEM #06752783
MFR #06506505
List Price$122.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 3/4, 1-1/8, 1-15/16 Inch Base Length, 1, 1-1/2, 1-9/16, 2-15/16 Inch Blade Length, Square Set Hardened Steel, Includes 3 Beveled Squares, Case, Triangular Straight Edge
MI ITEM #06752783
MFR #06506505

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$122.88/each for your price

Overview

Mfr description
12-497-4 FOUR PIECE SPI DIEMAKERS

Specifications

  • Blade Length
    1 in, 1-1/2 in, 1-9/16 in, 2-15/16 in
  • Number Of Pieces
    4
  • Material
    Hardened Steel
  • PSC Code
    5210
  • Base Length
    3/4 in; 1-1/8 in; 1-15/16 in
  • Set Includes
    (3) Beveled Squares, Case, Triangular Straight Edge

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text