Specifications
Dimensions
- Blade Length6 in
- Handle/Stock Length3-1/2 in
Details
- For Use WithStarrett 193 Protractors
- PSC Code5210
- Slot TypeOffset, Straight
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)