Motion
12-502-1
6.5x to 45x Magnification, 30 to 4.4mm Field of View, Stereo Microscope 10x Binocular Eyepiece
Mi Item #06752785
MFR #12-502-1
Price$2,464.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.5x to 45x Magnification, 30 to 4.4mm Field of View, Stereo Microscope 10x Binocular Eyepiece
Mi Item #06752785
MFR #12-502-1

Mfr description
12-502-1 10X W/BOOM STAND SPI STEREO
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2,464.63/each

Specifications

Dimensions

  • Maximum Magnification
    45x
  • Working Range
    95.00 mm

Details

  • Eyepiece Magnification
    10x
  • Eyepiece Type
    Binocular
  • Field Number
    30 to 4.4 mm
  • Light Output
    None
  • Minimum Magnification
    6.5x
  • Objective Lens Magnification
    0.65x to 4.5 x
  • Type
    Stereo
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)