Motion
12-504-7
6.5x to 45x Magnification, 95 to 25mm Focal Distance, 30 to 4.4mm Field of View, Stereo Microscope Enamel (Frame), 10x (Pair), 15x (Pair), 20x (Pair) & 25x (Pair) Binocular Eyepiece
MI ITEM #06752787
MFR #12-504-7
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6.5x to 45x Magnification, 95 to 25mm Focal Distance, 30 to 4.4mm Field of View, Stereo Microscope Enamel (Frame), 10x (Pair), 15x (Pair), 20x (Pair) & 25x (Pair) Binocular Eyepiece
MI ITEM #06752787
MFR #12-504-7

Mfr description
12-504-7 10X/OBJ/6.5X-45X SPI STEREO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Maximum Magnification
    45x

Details

  • Eyepiece Magnification
    10x (Pair); 15x (Pair); 20x (Pair); 25x (Pair)
  • Eyepiece Type
    Binocular
  • Field Number
    30 to 4.4 mm
  • Finish
    Enamel (Frame)
  • Focal Distance
    95 mm to 25 mm
  • Minimum Magnification
    6.5x
  • Type
    Stereo

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)