Specifications
Dimensions
- Maximum Magnification10x
Details
- Accessory TypeMicroscope, Eyepiece (Pair)
- For Use WithSPI 12-504-7 Deluxe Stereo Zoom Microscope
- Includes Magnifying LensYes
- Magnification10 x
- Minimum Magnification10x
Overview
Mfr description
12-509-6 EYEPIECE WF10X PAIR SPI