Specifications
Dimensions
- Maximum Magnification25x
Details
- Accessory TypeMicroscope, Eyepiece (Pair)
- For Use WithSPI 12-504-7 Deluxe Stereo Zoom Microscope
- Includes Magnifying LensYes
- Magnification25 x
- Minimum Magnification25x
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)