Motion
82925058
1/4" Head Diam, 3/8" Shank, Single End, Mechanical Center Finder;Ball Contact
Mi Item #06752812
MFR #82925058
Price$8.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Head Diam, 3/8" Shank, Single End, Mechanical Center Finder;Ball Contact
Mi Item #06752812
MFR #82925058

Mfr description
12-577-3 BALL CONTACT (.250 BAL
  • Ball heads are used for location gaging on flat surfaces.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$8.73/each

Specifications

Dimensions

  • Head Diameter
    0.2500
  • Shank Diameter
    3/8 in

Details

  • End Type
    Single
  • Head Contact Type
    Ball
  • Power Type
    Mechanical
  • Type
    Center Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)