1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
06424535
1mm Ball Diam M2 Ball CMM Stylus
Mi Item #
06752845
MFR #
06424535
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Swiss Precision Instrument Inc 06424535
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
06424535
1mm Ball Diam M2 Ball CMM Stylus
Mi Item #
06752845
MFR #
06424535
Mfr description
12-621-9 20MMX1MM M2 THREAD RUBY STL
Ball styles are the most commonly used and probe X, Y and Z axis
The stylus is the spherical portion or tip of the probe that makes contact with the workpiece surface. It is commonly made of a synthetic ruby and mounted on a stem.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Ball Diameter
1.00 mm
Overall Length
20.00 mm
Stylus Thread Size
M2
Details
Point Material
Ruby
Stylus Tip Type
Ball
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items