Motion
06424543
2mm Ball Diam M2 Ball CMM Stylus
MI ITEM #06752846
MFR #06424543
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2mm Ball Diam M2 Ball CMM Stylus
MI ITEM #06752846
MFR #06424543

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-622-7 2MMX20MM M2 THREAD RUBY STL
  • Ball styles are the most commonly used and probe X, Y and Z axis
  • The stylus is the spherical portion or tip of the probe that makes contact with the workpiece surface. It is commonly made of a synthetic ruby and mounted on a stem.

Specifications

  • Ball Diameter
    2.00 mm
  • Stylus Thread Size
    M2
  • Stylus Tip Type
    Ball
  • Point Material
    Ruby
  • Overall Length
    20.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought