Motion
06424550
3mm Ball Diam M2 Ball CMM Stylus
MI ITEM #06752847
MFR #06424550
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Ball Diam M2 Ball CMM Stylus
MI ITEM #06752847
MFR #06424550

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Ball Diameter
    3.00 mm
  • Overall Length
    20.00 mm
  • Stylus Thread Size
    M2

Details

  • Point Material
    Ruby
  • Stylus Tip Type
    Ball

Overview

Mfr description
12-623-5 20MMX3MM M2 THREAD RUBY STL
  • Ball styles are the most commonly used and probe X, Y and Z axis
  • The stylus is the spherical portion or tip of the probe that makes contact with the workpiece surface. It is commonly made of a synthetic ruby and mounted on a stem.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought