Motion
06424519
6mm Ball Diam M2 Ball CMM Stylus
MI ITEM #06752849
MFR #06424519
List Price$197.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6mm Ball Diam M2 Ball CMM Stylus
MI ITEM #06752849
MFR #06424519

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$197.22/each for your price

Overview

Mfr description
12-625-0 M10X6 SPI RUBY BALL STYLUS
  • Ball styles are the most commonly used and probe X, Y and Z axis
  • The stylus is the spherical portion or tip of the probe that makes contact with the workpiece surface. It is commonly made of a synthetic ruby and mounted on a stem.

Specifications

  • Ball Diameter
    6.00 mm
  • Stylus Thread Size
    M2
  • Stylus Tip Type
    Ball
  • Point Material
    Ruby
  • Overall Length
    10.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text