Motion
06424642
3mm Ball Diam M2 Disc CMM Stylus
MI ITEM #06752857
MFR #06424642
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3mm Ball Diam M2 Disc CMM Stylus
MI ITEM #06752857
MFR #06424642

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-634-2 13MM SPI CYLINDER STYLUS
  • Disc type stylus' are used for probing undercuts and grooves
  • They are commony used for probing X and Y axis
  • The stylus is the spherical portion or tip of the probe that makes contact with the workpiece surface. It is commonly made of a synthetic ruby and mounted on a stem.

Specifications

  • Ball Diameter
    3.00 mm
  • Stylus Thread Size
    M2
  • Stylus Tip Type
    Disc
  • Point Material
    Steel
  • Overall Length
    13.00 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text