Motion
03266368
0.1002" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #06752863
MFR #03266368
Price$35.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.1002" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
Mi Item #06752863
MFR #03266368

Mfr description
12-643-3 .1002" RECT.GRADE 0 SPI GAUGE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$35.89/each

Specifications

Dimensions

  • Size
    0.10020 in

Details

  • Grade
    Grade 0
  • Material
    Steel
  • Shape
    Rectangular
  • Type
    Gage Block
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)