Motion
03266541
0.111" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #06752881
MFR #03266541
List Price$37.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.111" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #06752881
MFR #03266541

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$37.20/each for your price

Overview

Mfr description
12-661-5 .111" RECT.GRADE 0 SPI GAUGE

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.11100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text