Motion
03266749
0.131" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #06752901
MFR #03266749
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.131" Rectangular Steel Gage Block;Accuracy Grade 0, Includes NIST Traceability Certification
MI ITEM #06752901
MFR #03266749

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
12-681-3 .131" RECT.GRADE 0 SPI GAUGE

Specifications

  • Type
    Gage Block
  • Shape
    Rectangular
  • Material
    Steel
  • Grade
    Grade 0
  • Size
    0.13100 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text