Motion
06462147
7/32 Inch Diameter, Chrome Steel Gage Ball;0.0001 Inch Tolerance, Grade 25 Accuracy, 63 RC Hardness, AFBMA Certification
Mi Item #06752945
MFR #06462147
Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7/32 Inch Diameter, Chrome Steel Gage Ball;0.0001 Inch Tolerance, Grade 25 Accuracy, 63 RC Hardness, AFBMA Certification
Mi Item #06752945
MFR #06462147

Mfr description
12-726-6 7/32"DIAMETER SPI INSPECTION
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.83/each

Specifications

Dimensions

  • Diameter
    7/32 in

Details

  • Certification
    No
  • Grade
    25
  • Hardness
    63 RC
  • Material
    Chrome Steel
  • Organization
    AFBMA
  • Tolerance
    0.000100 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)