Motion
06462162
1/4 Inch Diameter, Chrome Steel Gage Ball;0.0001 Inch Tolerance, Grade 25 Accuracy, 63 RC Hardness, AFBMA Certification
MI ITEM #06752946
MFR #06462162
List Price$1.83/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4 Inch Diameter, Chrome Steel Gage Ball;0.0001 Inch Tolerance, Grade 25 Accuracy, 63 RC Hardness, AFBMA Certification
MI ITEM #06752946
MFR #06462162

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.83/each for your price

Overview

Mfr description
12-727-4 1/4" DIAMETER SPI INSPECTION

Specifications

  • Tolerance
    0.000100 in
  • Material
    Chrome Steel
  • Grade
    25
  • Certification
    No
  • Diameter
    1/4 in
  • Hardness
    63 RC
  • Organization
    AFBMA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought