Motion
13-143-3
0.833-0.916 Inch Plug Gage Handle 4 Inch Long x 1 Inch Wide x 1 Inch High
Mi Item #06753006
MFR #13-143-3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.833-0.916 Inch Plug Gage Handle 4 Inch Long x 1 Inch Wide x 1 Inch High
Mi Item #06753006
MFR #13-143-3

Mfr description
13-143-3 .833 - .916" RANGE SPI PIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Width
    1.0000 in, 1 in

Details

  • Maximum Measurement
    0.9160 in
  • Minimum Measurement
    0.8330 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)