Motion
89350664
0.2" Head Diam, 1/2" Shank, Single End, Electronic Edge Finder;Accurate to 0.0005", Cylindrical Contact
Mi Item #06753009
MFR #89350664
Price$101.19/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 1/2" Shank, Single End, Electronic Edge Finder;Accurate to 0.0005", Cylindrical Contact
Mi Item #06753009
MFR #89350664

Mfr description
13-145-8 WITH LED INDICATOR SPI ELECT.
  • Cylindrical heads are used for location gaging on flat edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$101.19/each

Specifications

Dimensions

  • Head Diameter
    0.2000
  • Overall Length
    4 in
  • Shank Diameter
    1/2 in

Details

  • Accuracy
    0.0005 in
  • End Type
    Single
  • Head Contact Type
    Cylindrical
  • Power Type
    Electronic
  • Type
    Edge Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)