Motion
76416528
0.2" Head Diam, 3/8" Shank Diam, Double End, Mechanical Round Bar Center Finder;Cylindrical Contact
Mi Item #06753010
MFR #76416528
Price$39.15/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0.2" Head Diam, 3/8" Shank Diam, Double End, Mechanical Round Bar Center Finder;Cylindrical Contact
Mi Item #06753010
MFR #76416528

Mfr description
13-150-8 ROUND BAR STYLE SPI CENTER
  • Cylindrical heads are used for location gaging on flat edges.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$39.15/each

Specifications

Dimensions

  • Head Diameter
    0.2000
  • Shank Diameter
    3/8 in

Details

  • Center Finder Capacity
    3 in
  • End Type
    Double
  • Head Contact Type
    Cylindrical
  • Power Type
    Mechanical
  • Type
    Round Bar Center Finder
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)