1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
02225175
0 to 0.05" Measurement, 0.0001" Graduation, 1-1/8" Throat Depth, Dial Thickness Gage;2-1/4" Dial Diameter
MI ITEM #
06753011
MFR #
02225175
Price
$171.33
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Gauges
Feeler Gauges
Swiss Precision Instrument Inc 02225175
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
02225175
0 to 0.05" Measurement, 0.0001" Graduation, 1-1/8" Throat Depth, Dial Thickness Gage;2-1/4" Dial Diameter
MI ITEM #
06753011
MFR #
02225175
Mfr description
13-151-6 0001" X .05" OPENING SPI DIAL
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$171
.33
/each
Add to Cart
Specifications
Dimensions
Dial Diameter
2-1/4 in
Graduation
0.000100 in
Throat Depth
1-1/8 in
Details
Maximum Measurement
0.0500 in
Minimum Measurement
0
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items