1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
13-156-5
1" OAW x 2" OAL Height Offset Gage Accurate to 0.0002", 0.0002" Repeatability, Cylindrical Contact, Battery Powered
MI ITEM #
06753016
MFR #
13-156-5
Price
$395.52
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 13-156-5
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
13-156-5
1" OAW x 2" OAL Height Offset Gage Accurate to 0.0002", 0.0002" Repeatability, Cylindrical Contact, Battery Powered
MI ITEM #
06753016
MFR #
13-156-5
Mfr description
13-156-5 1X2X .0002"4 LIGHT STL SPI
Height offset gages measure the height offset of a workpiece as it relates to the position of the cutting tool.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$395
.52
/each
Add to Cart
Specifications
Dimensions
Overall Length
2 in
Overall Width Diameter
1 in
Details
Accuracy
0.0002 in
Magnetic
No
Power Source
Battery
Repeatability
0.000200 in
Type
Height Offset Gage
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items