Motion
13-163-1
6-1/4 Inch Adjustable Planer and Shaper Gage
Mi Item #06753022
MFR #13-163-1
Price$250.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
6-1/4 Inch Adjustable Planer and Shaper Gage
Mi Item #06753022
MFR #13-163-1

Mfr description
13-163-1 1/4 TO 6-1/4'', SPI PLANER &
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.92/each

Specifications

Dimensions

  • Maximum Adjustable Size
    6-1/4 in
  • Minimum Adjustable Size
    1/4 in

Details

  • Type
    Planer & Shaper Gage
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)