Motion
75887422
0 to 22 Inch Range, Steel, White Dial Depth Gage;0.001 Inch Graduation, 0.001 Inch Accuracy, 1 Inch Travel, 3.2 Inch Base Measuring Length
Mi Item #06753027
MFR #75887422
Price$626.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
0 to 22 Inch Range, Steel, White Dial Depth Gage;0.001 Inch Graduation, 0.001 Inch Accuracy, 1 Inch Travel, 3.2 Inch Base Measuring Length
Mi Item #06753027
MFR #75887422

Mfr description
13-190-4 0-22" RANGE .001" SPI DIAL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$626.97/each

Specifications

Dimensions

  • Base Length
    3.2000 in
  • Graduation
    0.0010 in
  • Travel
    1.0000 in

Details

  • Accuracy
    0.0010 in
  • Dial Face Color
    White
  • Includes Hook
    No
  • Material
    Steel
  • Maximum Measurement
    22.0000 in
  • Measuring Rods Included
    6
  • Range per Revolution
    0.1000 in
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)