1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
08518490
4 Inch Long, English and Metric Double Square;1/64 and 1/32 Inch Graduation, 0.5 and 1mm Graduation, Hardened Steel
MI ITEM #
06753030
MFR #
08518490
List Price
$49.75
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Swiss Precision Instrument Inc 08518490
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
08518490
4 Inch Long, English and Metric Double Square;1/64 and 1/32 Inch Graduation, 0.5 and 1mm Graduation, Hardened Steel
MI ITEM #
06753030
MFR #
08518490
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request
List Price
$49.75
/each
Sign in
for your price
Qty
Add to Cart
Overview
Mfr description
13-193-8 4"ENGLISH / MET RULE SPI
Specifications
Blade Length
4 in
Graduation Style
English/Metric
Graduation
1/64 in, 1/32 in
Material
Hardened Steel
PSC Code
5210
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data