Motion
91099762
16 Piece, 6 Inch Long Parallel Set 7/8 to 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, 52-58 RC Hardness, Sold as 8 Pair
MI ITEM #06753032
MFR #91099762
Price$451.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
16 Piece, 6 Inch Long Parallel Set 7/8 to 1-3/4 Inch High, 1/2 to 1/2 Inch Thick, 52-58 RC Hardness, Sold as 8 Pair
MI ITEM #06753032
MFR #91099762

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$451.62/each

Specifications

Dimensions

  • Height
    7/8, 1, 1-1/8, 1-1/4, 1-3/8, 1-1/2, 1-5/8, 1-3/4 in
  • Height Increments
    1/8 in
  • Length
    6 in
  • Maximum Height
    1-3/4 in
  • Maximum Thickness
    1/2 in
  • Minimum Height
    7/8 in
  • Parallelism
    0.0003 in

Details

  • Accuracy
    0.0003 in
  • Additional Details
    2 Drilled Holes In Each Parallel
  • Hardness
    52-58 Rc HBS
  • Includes
    Case
  • Number Of Pieces
    16
  • Sold As
    8 Pair

Overview

Mfr description
13-197-9 1/2" 8 PAIR SPI PREC. PARALLEL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought