Motion
60564259
8 Piece, 6 Inch Long Steel Parallel Set 1/2 to 1 Inch High, 1/8 to 3/8 Inch Thick, 52-58 RC Hardness, Sold as 4 Pair
Mi Item #06753063
MFR #60564259
Price$250.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 6 Inch Long Steel Parallel Set 1/2 to 1 Inch High, 1/8 to 3/8 Inch Thick, 52-58 RC Hardness, Sold as 4 Pair
Mi Item #06753063
MFR #60564259

Mfr description
13-239-9 4 PAIR 1/2" - 1" HIGH SPI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$250.53/each

Specifications

Dimensions

  • Height
    1/2, 3/4, 7/8, 1 in
  • Length
    6 in
  • Maximum Height
    1 in
  • Maximum Thickness
    3/8 in
  • Minimum Height
    1/2 in
  • Parallelism
    0.0001 in

Details

  • Accuracy
    0.0002 in
  • Additional Details
    6" Parallels Are Made From Hardened Steel & Ground On All Four Sides To Close Tolerances
  • Hardness
    52-58 Rc HBS
  • Includes
    Case
  • Material
    Steel
  • Number Of Pieces
    8
  • Sold As
    4 Pair
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)