Motion
60564267
8 Piece, 6 Inch Long Steel Parallel Set 3/4 to 1-3/16 Inch High, 1/8 to 3/8 Inch Thick, 52-58 RC Hardness, Sold as 4 Pair
MI ITEM #06753064
MFR #60564267
Price$292.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
8 Piece, 6 Inch Long Steel Parallel Set 3/4 to 1-3/16 Inch High, 1/8 to 3/8 Inch Thick, 52-58 RC Hardness, Sold as 4 Pair
MI ITEM #06753064
MFR #60564267

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$292.56/each

Specifications

Dimensions

  • Height
    3/4, 1, 1-1/8, 1-3/16 in
  • Length
    6 in
  • Maximum Height
    1-3/16 in
  • Maximum Thickness
    3/8 in
  • Minimum Height
    3/4 in
  • Parallelism
    0.0001 in

Details

  • Accuracy
    0.0002 in
  • Additional Details
    6" Parallels Are Made From Hardened Steel & Ground On All Four Sides To Close Tolerances
  • Hardness
    52-58 Rc HBS
  • Includes
    Case
  • Material
    Steel
  • Number Of Pieces
    8
  • Sold As
    4 Pair

Overview

Mfr description
13-240-7 4 PAIR 3/4" - 1 3/16" SPI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought