Overview
Mfr description
13-257-1 18" 16R - CAST SPI 2 PC COMBI
Specifications
- Blade Length18 in
- Graduation Style16R
- Graduation1/100 in, 1/32 in, 1/50 in, 1/64 in
- Number Of Pieces2
- Blade MaterialHardened Steel
- Head MaterialCast Iron
- Head TypeSquare
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data