1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
60591823
2 Piece, 24" Combination Square Set; 1/32 & 1/64" (English/Metric) Graduation, Hardened Steel Blade, Cast Iron Square Head
MI ITEM #
06753073
MFR #
60591823
Price
$217.85
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Measurement and Layout Tools
Straight Edges, Squares and Rules
Squares
Swiss Precision Instrument Inc 60591823
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
60591823
2 Piece, 24" Combination Square Set; 1/32 & 1/64" (English/Metric) Graduation, Hardened Steel Blade, Cast Iron Square Head
MI ITEM #
06753073
MFR #
60591823
Mfr description
13-261-3 24" IN/MM - CAST SPI 2 PC
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$217
.85
/each
Add to Cart
Specifications
Dimensions
Blade Length
24 in
Graduation
1/32 in, 1/64 in
Details
Blade Material
Hardened Steel
Graduation Style
English/Metric
Head Material
Cast Iron
Head Type
Square
Number Of Pieces
2
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items