Motion
60591641
3 Piece, 6" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Center & Square Head
MI ITEM #06753074
MFR #60591641
List Price$103.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 6" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Cast Iron Center & Square Head
MI ITEM #06753074
MFR #60591641

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$103.20/each for your price

Overview

Mfr description
13-262-1 6" 4R GRAD CAST SPI 3 PC COMBI

Specifications

  • Blade Length
    6 in
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Number Of Pieces
    3
  • Blade Material
    Hardened Steel
  • Head Material
    Cast Iron
  • Head Type
    Center; Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text