Specifications
Dimensions
- Blade Length12 in
- Graduation1/32 in, 1/64 in
Details
- Blade MaterialHardened Steel
- Graduation StyleEnglish/Metric
- Head MaterialCast Iron
- Head TypeCenter; Square
- Number Of Pieces3
Overview
Mfr description
13-267-0 12" IN/MM GRAD CAST SPI 3 PC