Motion
60591609
4 Piece, 12" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
Mi Item #06753086
MFR #60591609
Price$259.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 12" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
Mi Item #06753086
MFR #60591609

Mfr description
13-275-3 12" 16R CAST SPI 4 PC COMBI SQ
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$259.55/each

Specifications

Dimensions

  • Blade Length
    12 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    16R
  • Head Material
    Cast Iron
  • Head Type
    Center; Protractor; Square
  • Number Of Pieces
    4
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)