Motion
60591625
4 Piece, 18" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #06753089
MFR #60591625
Price$298.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 18" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #06753089
MFR #60591625

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$298.35/each

Specifications

Dimensions

  • Blade Length
    18 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    16R
  • Head Material
    Cast Iron
  • Head Type
    Center; Protractor; Square
  • Number Of Pieces
    4

Overview

Mfr description
13-278-7 18" 16R CAST SPI 4 PC COMBI SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought