Motion
60591633
4 Piece, 24" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #06753092
MFR #60591633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4 Piece, 24" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Cast Iron Center, Protractor & Square Head
MI ITEM #06753092
MFR #60591633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Blade Length
    24 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    16R
  • Head Material
    Cast Iron
  • Head Type
    Center; Protractor; Square
  • Number Of Pieces
    4

Overview

Mfr description
13-281-1 24" 16R CAST SPI 4 PC COMBI SQ

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought