Specifications
Dimensions
- Blade Length24 in
- Graduation1/32 in, 1/64 in
Details
- Blade MaterialHardened Steel
- Graduation StyleEnglish/Metric
- Head MaterialCast Iron
- Head TypeCenter; Protractor; Square
- Number Of Pieces4
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)