1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Swiss Precision Instrument Inc
13-317-3
0.833 to 0.916 Inch Ring Diameter Range, M0 Handle Size, Aluminum, Pin Gage Handle
Mi Item #
06753101
MFR #
13-317-3
Price
$153.23
/each
Qty
Add to Cart
Previous Page
Home
Swiss Precision Instrument Inc 13-317-3
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Swiss Precision Instrument Inc
13-317-3
0.833 to 0.916 Inch Ring Diameter Range, M0 Handle Size, Aluminum, Pin Gage Handle
Mi Item #
06753101
MFR #
13-317-3
Mfr description
13-317-3 M0 F/.833-.916" ALUM PIN GAGE
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$153
.23
/each
Add to Cart
Specifications
Dimensions
Handle Size
M0
Maximum Ring Diameter
0.9160 in
Minimum Ring Diameter
0.8330 in
Details
Material
Aluminum
Type
Pin Gage Handle
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items