Motion
60592011
2 Piece, 6" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Hardened Steel Square Head
MI ITEM #06753104
MFR #60592011
Price$123.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece, 6" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Hardened Steel Square Head
MI ITEM #06753104
MFR #60592011

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$123.13/each

Specifications

Dimensions

  • Blade Length
    6 in
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    16R
  • Head Material
    Hardened Steel
  • Head Type
    Square
  • Number Of Pieces
    2

Overview

Mfr description
13-351-2 6" 16R - HARD SPI 2 PC COMBI

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought