Motion
64004468
2 Piece, 18" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Hardened Steel Square Head
MI ITEM #06753110
MFR #64004468
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece, 18" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Hardened Steel Square Head
MI ITEM #06753110
MFR #64004468

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-357-9 18" 16R - HARD SPI 2 PC COMBI

Specifications

  • Blade Length
    18 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Number Of Pieces
    2
  • Blade Material
    Hardened Steel
  • Head Material
    Hardened Steel
  • Head Type
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text