Motion
64004484
2 Piece, 24" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Hardened Steel Square Head
Mi Item #06753112
MFR #64004484
Price$164.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece, 24" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Hardened Steel Square Head
Mi Item #06753112
MFR #64004484

Mfr description
13-359-5 24" 4R - HARD SPI 2 PC COMBI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$164.63/each

Specifications

Dimensions

  • Blade Length
    24 in
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    4R
  • Head Material
    Hardened Steel
  • Head Type
    Square
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)