Motion
64004500
2 Piece, 24" Combination Square Set; 1/32 & 1/64" (English/Metric) Graduation, Hardened Steel Blade, Hardened Steel Square Head
Mi Item #06753114
MFR #64004500
Price$248.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2 Piece, 24" Combination Square Set; 1/32 & 1/64" (English/Metric) Graduation, Hardened Steel Blade, Hardened Steel Square Head
Mi Item #06753114
MFR #64004500

Mfr description
13-361-1 24" IN/MM - HARD SPI 2 PC
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$248.03/each

Specifications

Dimensions

  • Blade Length
    24 in
  • Graduation
    1/32 in, 1/64 in

Details

  • Blade Material
    Hardened Steel
  • Graduation Style
    English/Metric
  • Head Material
    Hardened Steel
  • Head Type
    Square
  • Number Of Pieces
    2
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)