Motion
64004575
3 Piece, 18" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Hardened Steel Center & Square Head
MI ITEM #06753119
MFR #64004575
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 18" Combination Square Set; 1/16, 1/32, 1/64 & 1/8" (4R) Graduation, Hardened Steel Blade, Hardened Steel Center & Square Head
MI ITEM #06753119
MFR #64004575

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
13-368-6 18" 4R GRAD HARD SPI 3 PC

Specifications

  • Blade Length
    18 in
  • Graduation Style
    4R
  • Graduation
    1/16 in, 1/32 in, 1/64 in, 1/8 in
  • Number Of Pieces
    3
  • Blade Material
    Hardened Steel
  • Head Material
    Hardened Steel
  • Head Type
    Center; Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text