Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3 Piece, 18" Combination Square Set; 1/100, 1/32, 1/50 & 1/64" (16R) Graduation, Hardened Steel Blade, Hardened Steel Center & Square Head
MI ITEM #06753120
MFR #64004583

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
13-369-4 18" 16R GRAD HARD SPI 3 PC

Specifications

  • Blade Length
    18 in
  • Graduation Style
    16R
  • Graduation
    1/100 in, 1/32 in, 1/50 in, 1/64 in
  • Number Of Pieces
    3
  • Blade Material
    Hardened Steel
  • Head Material
    Hardened Steel
  • Head Type
    Center; Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought