Overview
Mfr description
13-373-6 24" IN/MM GRAD HARD SPI 3 PC
Specifications
- Blade Length24 in
- Graduation StyleEnglish/Metric
- Graduation1/32 in, 1/64 in
- Number Of Pieces3
- Blade MaterialHardened Steel
- Head MaterialHardened Steel
- Head TypeCenter; Square
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data