Overview
Mfr description
13-379-3 18" IN/MM HARD SPI 4 PC COMBI
Specifications
- Blade Length18 in
- Graduation StyleEnglish/Metric
- Graduation1/32 in, 1/64 in
- Number Of Pieces4
- Blade MaterialHardened Steel
- Head MaterialHardened Steel
- Head TypeCenter; Protractor; Square
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data